Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 4 3/4 in H, 1 1/2 in D
Mfr # 786EW2
Zoro # G105340534
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 85/95
- Depth 1 1/2 in
- Height 4 3/4 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 786EW2
- Zoro # G105340534
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 3/4 in |
Width | 4 3/4 in |
Fan Cord Length | 72 in |
Description
Square Axial Fan Kit, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 3/4 in, Depth 1 1/2 in, Width 4 3/4 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 85/95, Watts 20/17, Voltage 120V AC, 50/60 Hz, 0.26/0.22 Amps, Electrical Connection - Fans Terminals, Sound Level 42/45, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2650/3000 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Lennox X8788ß Filter (X8788?)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 16"x20"x2" (276-160-200)
- CANARM LTD Canarm® Variable Speed Switch Control For 4 Fans, Silver (FRMC5)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L200EL)
- DAYTON Compact Axial Fan Guard, Fits Fan Shape Square, Diameter 4 35/64 in, Steel (4YD87)
- DAYTON Fan Strip, 330 CFM, 115V AC, 16 1/2 in W. (6KN83)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 in D (786EU6)
- DAYTON Fan Filt Guard Assembly, Fan Size 6-3/4In (3RP16)
- DAYTON Axial Fan, Sqaure, 99 CFM, 120V AC, 4 11/16 in W (55VD37)
- DAYTON Axial Fan, Square, 115 CFM, 115V AC, 1 Phase (4WT46)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 92/102 cfm, 4 11/16 in W. (3VU65)
- Dayton Axial Fans and Accessories