Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 4 3/4 in H, 1 1/2 in D
Mfr # 786EW1
Zoro # G204924963
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 68/68
- Depth 1 1/2 in
- Height 4 3/4 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 786EW1
- Zoro # G204924963
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 3/4 in |
Width | 4 3/4 in |
Fan Cord Length | 72 in |
Description
Square Axial Fan Kit, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 3/4 in, Depth 1 1/2 in, Width 4 3/4 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 68/68, Watts 10/9, Voltage 120V AC, 50/60 Hz, 0.20/0.14 Amps, Electrical Connection - Fans Terminals, Sound Level 38/35, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2200/2000 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Press Switch, Range 400-200 PSIG (SHP400200)
- DEKTITE Blk Sqr Base, Metal Flash, 3" To 7" (DFE104B)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A570)
- ACCUMULAIR Pleated Air Filter, 10" x 24" x 2", 6 Pack (FD10X24X2A_6)
- DAYTON Standard Round Axial Fan, 120V AC, 197/230 cfm (55VD32)
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D (786EV1)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 115 cfm, 4 11/16 in W. (2RTD1)
- DAYTON Axial Fan, Square, 230V AC, 1 Phase, 107 cfm, 4 11/16 in W. (3LE74)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 31.5 cfm, 2 3/8 in W. (2RTF9)
- DAYTON Axial Fan, Skeleton, 115V AC, 1 Phase, 83 cfm, 4 7/16 in W. (2VUW6)
- ALLEGRO INDUSTRIES Axial Blower, 20"x20" (9525-E)
- Dayton Axial Fans and Accessories