Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 4 3/4 in H, 1 1/2 in D
Mfr # 786EW0
Zoro # G104924957
product price: $48.09
/ea
$48.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 68/68
- Depth 1 1/2 in
- Height 4 3/4 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 786EW0
- Zoro # G104924957
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 3/4 in |
Width | 4 3/4 in |
Fan Cord Length | 72 in |
Description
Square Axial Fan Kit, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 3/4 in, Depth 1 1/2 in, Width 4 3/4 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 68/68, Watts 10/9, Voltage 120V AC, 50/60 Hz, 0.20/0.14 Amps, Electrical Connection - Fans Terminals, Sound Level 38/35, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2200/2000 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1/3 HP, 2800 CFM, 4.2 Amps Air Dancer Blower (BR-430)
- HONEYWELL Electric Actuator, 44 in.-lb.-22 to 149 (MS7505A2030)
- WHITE-RODGERS 50A55-743 Single Stage Hot (50A55-743)
- DAYTON Blower, Duct, 10 5/8 In (2C888)
- DAYTON Fan Guard, 8-3/4" (31CC78)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 55 cfm, 4 11/16 in W. (4WT49)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 36 in W. (3RP12)
- DAYTON Fan Guard, 2-3/32" (3RP19)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 117 cfm, 4 11/16 in W. (6KD75)
- DAYTON Axial Fan, Square, 230V AC, 1 Phase, 115 cfm, 4 11/16 in W. (2RTD9)
- DAYTON Fan Strip, 330 CFM, 115V AC, 16 1/2 in W. (6KN83)
- Dayton Axial Fans and Accessories