Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 4 3/4 in H, 1 1/2 in D
Mfr # 786EV9
Zoro # G804924943
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 68/68
- Depth 1 1/2 in
- Height 4 3/4 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 786EV9
- Zoro # G804924943
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 3/4 in |
Width | 4 3/4 in |
Fan Cord Length | 72 in |
Description
Square Axial Fan Kit, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 3/4 in, Depth 1 1/2 in, Width 4 3/4 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 68/68, Watts 10/9, Voltage 120V AC, 50/60 Hz, 0.20/0.14 Amps, Electrical Connection - Fans Terminals, Sound Level 38/35, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2200/2000 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Fiberglass Basin 36 in. x 72 in. (K001211)
- ALL-FILTERS 24X24X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (24242.11 4PK)
- AIR HANDLER Mesh Air Filter, 20x25x2" (2TJ10)
- BROAN Fan, Ceiling, 520 CFM (L500)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 120.2 cfm, 3 5/8 in W. (2RTJ3)
- DAYTON Fan Guard, 8-3/4" (4YD82)
- DAYTON Standard Square Axial Fan, 120V AC, 84/92 cfm, 4-11/16 in W. (55VD29)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV7)
- DAYTON Filter Guard, 3-1/8"x3-1/8" (31CC63)
- DAYTON Fan Guard, 6-5/64" (4YD91)
- DAYTON Filter Assembly, 2-3/8"x2-3/8" (31CC58)
- Dayton Axial Fans and Accessories