Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 3 5/8 in H, 1 in D
Mfr # 786EV2
Zoro # G604985526
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 21/21
- Depth 1 in
- Height 3 5/8 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 786EV2
- Zoro # G604985526
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 in |
Height | 3 5/8 in |
Width | 3 5/8 in |
Fan Cord Length | 72 in |
Description
Square Axial Fan Kit, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 in, Width 3 5/8 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 21/21, Watts 15.5/12.3, Voltage 120V AC, 50/60 Hz, 0.20/0.15 Amps, Electrical Connection - Fans Terminals, Sound Level 28/28, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2200/2200 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, Dia 8 3/4 In, 30 Deg Pitch (2PYP5)
- IFM Inductive Sensor, 10mm Range, Non-Flush (IFS306)
- QMARK Electric Ceiling Heater, 240V, 5K Watts (CDF552RE)
- TEMPCO Band Heater, Steel, 2-1/2 In. Dia., (NHL00186)
- DAYTON Axial Fan, Square, 24V DC, 108.2 cfm, 4 11/16 in W. (31CC85)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 70/76 cfm, 4 11/16 in W. (4WT48)
- DAYTON Filter Guard, 3-1/8"x3-1/8" (31CC63)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV8)
- DAYTON Standard Round Axial Fan, Round, 115V AC, 1 Phase, 800/870 cfm, 10" W. (2RTK9)
- DAYTON Standard Round Axial Fan, 120V AC, 197/230 cfm (55VD32)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW9)
- Dayton Axial Fans and Accessories