Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 3 1/8 in H, 1 in D
Mfr # 786EU7
Zoro # G504985503
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 16/20
- Depth 1 in
- Height 3 1/8 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 786EU7
- Zoro # G504985503
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 in |
Height | 3 1/8 in |
Width | 3 1/8 in |
Fan Cord Length | 72 in |
Description
Square Axial Fan Kit, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 1/8 in, Depth 1 in, Width 3 1/8 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 16/20, Watts 15.5/12.3, Voltage 120V AC, 50/60 Hz, 0.20/0.14 Amps, Electrical Connection - Fans Terminals, Sound Level 33/36, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2600/3100 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Gasket, 23-1/4 in. x 26-5/8 in. (810809)
- MAXX AIR 2800 CFM 3-Speed High Velocity Floor Drying Fan (HVCF2800)
- DYNA-GLO Kerosene Forced Air Heater, 50,000 BtuH, Kerosene, 175 cfm, 5.0 gal (KFA50DGD)
- TRUE MANUFACTURING Door Gasket, 25" x 30" (810786)
- DAYTON Axial Fan, Square, 115 CFM, 115V AC, 1 Phase (4WT46)
- DAYTON Standard Square Axial Fan, 230V AC, 98 cfm, 4-11/16 in W. (55VD25)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 31.5 cfm, 2 3/8 in W. (2RTH1)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW7)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 115 cfm, 4 11/16 in W. (2RTD1)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 70/76 cfm, 4 11/16 in W. (4WT48)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 170 cfm, 4 11/16 in W. (2RTJ7)
- Dayton Axial Fans and Accessories