Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 3 1/8 in H, 1 1/2 in D
Mfr # 786EV0
Zoro # G804946716
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 20/25
- Depth 1 1/2 in
- Height 3 1/8 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 786EV0
- Zoro # G804946716
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 3 1/8 in |
Width | 3 1/8 in |
Fan Cord Length | 72 in |
Description
Square Axial Fan Kit, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 1/8 in, Depth 1 1/2 in, Width 3 1/8 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 20/25, Watts 14/9.8, Voltage 120V AC, 50/60 Hz, 0.23/0.15 Amps, Electrical Connection - Fans Terminals, Sound Level 34/37, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2350/2850 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Humidifier Tank, 460V, 2 and 3 Tee (154016P2)
- RITTAL Axial Fan, Square, 230V AC, 1 Phase, 424 cfm, 12 4/5 in W. (3244100)
- DAYTON Blower, 13 1/2 In (7C639)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/8 in Dia., 100 Feet (RFRB-0375-100)
- DAYTON Fan Guard, 3-5/8" (31CC75)
- DAYTON Standard Oblong Axial Fan, 120V AC, 197/232 cfm, 5-15/16 in W. (55VD26)
- DAYTON Fan Guard, 8-3/4" (4YD82)
- DAYTON Cord Set With Plug, 115V AC, 72 in W. (4YD81)
- DAYTON Axial Fan, Skeleton, 115V AC, 1 Phase, 83 cfm, 4 7/16 in W. (2VUW6)
- DAYTON Compact Axial Fan Filter and Guard Assembly, 4 7/8 in H x 4 7/8 in W (31CC66)
- DAYTON Standard Round Axial Fan, 120V AC, 452/527 cfm (55VD36)
- Dayton Axial Fans and Accessories