Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 3 1/8 in H, 1 1/2 in D
Mfr # 786EU8
Zoro # G904924966
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 20/25
- Depth 1 1/2 in
- Height 3 1/8 in
- Housing Material Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 786EU8
- Zoro # G904924966
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 3 1/8 in |
Width | 3 1/8 in |
Fan Cord Length | 72 in |
Description
Square Axial Fan Kit, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 1/8 in, Depth 1 1/2 in, Width 3 1/8 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 20/25, Watts 14/9.8, Voltage 120V AC, 50/60 Hz, 0.23/0.15 Amps, Electrical Connection - Fans Terminals, Sound Level 34/37, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2350/2850 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVACO QUICK CONNECT Havaco Quick Connect HT-GRB-R1D White Round Ceiling Diffuser 8-7-6 in. Reducing Boot and Rotary Damper (HT-GRB-R1D)
- LAMBRO 4"X50' Lama Flex (450L)
- MAXITROL Ts194Q Sensor (TS194Q)
- NORDFAB Round Duct Reducer, 14 in x 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 14 in W, 8" L, 14 in H (8040026093)
- DAYTON Fan Guard, 8-3/4" (31CC78)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 31.5 cfm, 2 3/8 in W. (2RTF9)
- DAYTON Axial Fan Kit 3 1/2 in D, 120V AC, 429/496 cfm (786EW5)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 36 in W. (3RP12)
- DAYTON Cord Set With Plug, 115V AC, 72 in W. (4YD81)
- DAYTON Fan Filter Guard Assembly 4-3/4" L. 4-45/64" W. (4YD78)
- BLODGETT Axial Fan, 24VDC, 24VDC (52947)
- Dayton Axial Fans and Accessories