Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 3 1/2 in D
Mfr # 786EW6
Zoro # G605261988
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 429/496
- Depth 3 1/2 in
- Housing Material Cast Aluminum
- Watts 34/37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 786EW6
- Zoro # G605261988
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Depth | 3 1/2 in |
Diameter | 10 in |
Fan Cord Length | 72 in |
Description
Axial Fan Kit 3 1/2 in D, Fan Shape Round, Mounting Eye O.C. 9 11/16 in, Diameter 10 in, Depth 3 1/2 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 429/496, Watts 34/37, Voltage 120V AC, 50/60 Hz, 0.22/0.24 Amps, Electrical Connection - Fans Terminals, Sound Level 52/58, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 1400/1650 RPM, Motor Design PSC, Motor Insulation Class A, Thermal Protection Thermal Protection, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCTIC AIR ULTRA AAUMC4 Portable Evaporative Cooler, 1 gal Tank, 3Speed, 120 V, 15 A, BlueWhite (AAPC-MC4)
- ERIE 30-118-B 120 Volt Motor Only For (30-118-B)
- VULCAN Adapter, Thermocouple (N56/05000-024)
- DANFOSS Kvs42 1 1/8"X1 1/8"Odf Valve (034G2850)
- DAYTON Axial Fan, Skeleton, 115V AC, 1 Phase, 87 cfm, 4 7/16 in W. (2VUW4)
- DAYTON Fan Guard, 3-1/8"x3-1/8" (31CC60)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW4)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW9)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV7)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW2)
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D (786EV4)
- Dayton Axial Fans and Accessories