Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit 3 1/2 in D, 120V AC, 429/496 cfm
Mfr # 786EW5
Zoro # G304527002
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 429/496
- Depth 3 1/2 in
- Housing Material Cast Aluminum
- Watts 34/37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 786EW5
- Zoro # G304527002
- Country of Origin Taiwan, Province of China
- Category Axial Fans and Accessories
Dimensions
Depth | 3 1/2 in |
Diameter | 10 in |
Fan Cord Length | 72 in |
Description
Axial Fan Kit 3 1/2 in D, Fan Shape Round, Mounting Eye O.C. 9 11/16 in, Diameter 10 in, Depth 3 1/2 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 429/496, Watts 34/37, Voltage 120V AC, 50/60 Hz, 0.22/0.24 Amps, Electrical Connection - Fans Terminals, Sound Level 52/58, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 1400/1650 RPM, Motor Design PSC, Motor Insulation Class A, Thermal Protection Thermal Protection, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x20x15", MERV 13 (2JVD6)
- FIELD CONTROLS UVC Air Purifier REPL Lamp, 13in L, 2PK, (TP-LAMP)
- DAYTON Shutter Mount Exhaust Fan, 24", Variable Speed, 115V (484X46)
- VORNADO AIR Vornado® Zippi Personal Fan, White (FA1-0007-43)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 36 in W. (3RP12)
- DAYTON Fan Guard, 6-15/16" (31CC77)
- DAYTON Fan Guard, 3-5/8" (31CC75)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. (3RP10)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 31.5 cfm, 2 3/8 in W. (2RTH1)
- DAYTON Standard Square Axial Fan, 115V AC, 91/77 cfm, 4-11/16 in W. (55VD30)
- A.R. NORTH AMERICA AR North America RMW22G24-EZ-PKG Economy Axial Radial Drive Pump (RMW22G24-EZ-PKG)
- Dayton Axial Fans and Accessories