Shop All Belt Drive Axial Downblast Exhaust Ventilators
Dayton
Axial Downblast Roof Exhaust Fan, 3/4 hp
Mfr # AS-16-428-A10-3DAY
Zoro # G011131318
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,177.99
Free 30-Day Returns
Key Features
- Series A
- Overall Height 19 in
- Maximum Static Pressure 1 in wc
- Mount Type Roof Curb
- Includes Birdscreen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # AS-16-428-A10-3DAY
- Zoro # G011131318
- Country of Origin United States
- Category Belt Drive Axial Downblast Exhaust Ventilators
Dimensions
Overall Height | 19 in |
Housing Length | 17.3 in |
Base Length | 26 in |
Damper Size | 16 x 16 in |
Cutout Size | 18.5 in L x 18.5 in W |
Overall Diameter | 35.3 in |
Base Height | 1 3/4 in |
Cutout Length | 18.5 in |
Base Width | 26 in |
Blade Diameter | 16 in |
Description
Axial Downblast Roof Exhaust Fan, Mounting Location Roof, Assembly Assembled, Blade Diameter 16 in, Housing Material Aluminum, Exhaust Airflow @ 0.000 in SP 2,920 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1 in wc, Motor Enclosure Totally Enclosed Air Over, Motor Horsepower 3/4 hp, Nameplate Voltage 208 to 230/460V AC, Number of Speeds 1, Phase 3, Maximum Inlet Air Temperature 130 Degrees F, Number of Blades 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CORPORATION Selkirk 106060 Gas Vent Pipe 5 Ft. x 6 In. (3421641)
- SUPERIOR SMOKE Smoke Emitter, 400 cu. ft., PK10 (SP8)
- PARKER Dryer, Liquid Line (MMS-100)
- FASCO Motor, 1.1 to 1.4 HP, 115V (D290)
- DAYTON Exhaust Ventilator, 1/2 hp, 20 in Blade Dia., 115V AC/230V AC, Belt Drive (7A400)
- DAYTON Exhaust Ventilator, 3/4 hp, 30 in Blade Dia., 115V AC/230V AC, Belt Drive (7A408)
- DAYTON Exhaust Ventilator, 1/3 hp, 24 in Blade Dia., 230V AC/460V AC, Belt Drive (7A419)
- DAYTON Exhaust Ventilator, 3/4 hp, 24 in Blade Dia., 115V AC/230V AC, Belt Drive (7A405)
- DAYTON Exhaust Ventilator, 3/4 hp, 20 in Blade Dia., 115V AC/230V AC, Belt Drive (7A401)
- DAYTON Exhaust Vent, 36 In (4YU91)
- DAYTON Exhaust Ventilator, 1/2 hp, 24 in Blade Dia., 115V AC/230V AC, Belt Drive (7A404)
- Dayton Belt Drive Axial Downblast Exhaust Ventilators