Shop All V-Belts
Dayton
AX82 Cogged V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3GWY9
Zoro # G3041193
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX82
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 84" |
For Minimum Pulley Pitch Diameter | 2.2 in |
Belt Trade Size | AX |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number AX82, Number of Bands 1, Outside Length 84 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Round Motor Run Capacitor, 370VAC (PRC15A)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 2, 1/4 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2984)
- BRENNAN INDUSTRIES 04MORB-04MP Straight, 5PK (6401-04-04-O)
- DIXON King Cable Hose-Tool ST, 3/16", ID, 1/2"-2" (WSR3)
- DAYTON BX36 Cogged V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (6A123)
- DAYTON 2/B80 Banded V-Belt, 83-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEY3)
- DAYTON C106 V-Belt, 110" Outside Length, 7/8" Top Width, 1 Ribs (3GWP4)
- DAYTON 1922V298 30-13/32" Outside Length, 29 51/64 in Pitch Length, 1-3/16" Top Width (3HEU7)
- DAYTON 2830V363 37-1/4" Outside Length, 36 19/64 in Pitch Length, 1-3/4" Top Width (3HEX3)
- DAYTON A45 V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (1A105)
- BESTORQ Aftermarket Noma/AMF/Dynamark 3812 SERIES (38" & 39" cut) Riding Lawn Mower Replacement Belt, A80LG (A80LG)
- Dayton Power Transmission Belts