Shop All V-Belts
Dayton
AX80 Cogged V-Belt, 82" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 6L252
Zoro # G3124746
original price:
$25.57
10% off
new price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX80
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 82" |
Belt Trade Size | AX |
For Minimum Pulley Pitch Diameter | 2.2 in |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number AX80, Number of Bands 1, Outside Length 82 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287059)
- DAYTON BX78 Cogged V-Belt, 81" Outside Length, 21/32" Top Width, 1 Ribs (6L284)
- ARO Valve, Alpha Series, A722SD-024-D (A722SD-024-D)
- WEG General Purpose Motor, 1 HP, 56 Frame (00118OT1B56-S)
- DAYTON B86 V-Belt, 89" Outside Length, 21/32" Top Width, 1 Ribs (6A163)
- DAYTON C78 V-Belt, 82" Outside Length, 7/8" Top Width, 1 Ribs (3GWN4)
- DAYTON 2/B144 Banded V-Belt, 147-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ3)
- DAYTON BX126 Cogged V-Belt, 129" Outside Length, 21/32" Top Width, 1 Ribs (3GXC7)
- DAYTON BX54 Cogged V-Belt, 57" Outside Length, 21/32" Top Width, 1 Ribs (6L272)
- DAYTON BX36 Cogged V-Belt, 39" Outside Length, 21/32" Top Width, 1 Ribs (6A123)
- ZORO SELECT AX37 Cogged V-Belt, 1 Ribs (46U030)
- Dayton Power Transmission Belts