Shop All V-Belts
Dayton
AX75 Cogged V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 6L250
Zoro # G3293141
original price:
$23.79
12% off
new price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX75
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 77"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 77" |
Belt Trade Size | AX |
For Minimum Pulley Pitch Diameter | 2.2 in |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number AX75, Number of Bands 1, Outside Length 77 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PUR 5x0.34 bk UL/CSA+drag chain 5m (7000-40041-6350500)
- DAYTON B170 V-Belt, 173" Outside Length, 21/32" Top Width, 1 Ribs (13V807)
- DYNAQUIP CONTROLS 2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S28AJDA075A)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P164168, Pressure Line, 10 micron (ZX-P164168)
- DAYTON B26 V-Belt, 29" Outside Length, 21/32" Top Width, 1 Ribs (3GWH6)
- DAYTON A28 V-Belt, 30" Outside Length, 1/2" Top Width, 1 Ribs (6A140)
- DAYTON A88 V-Belt, 90" Outside Length, 1/2" Top Width, 1 Ribs (5A295)
- DAYTON 5V1120 V-Belt, 112" Outside Length, 5/8" Top Width, 1 Ribs (13V749)
- DAYTON A61 V-Belt, 63" Outside Length, 1/2" Top Width, 1 Ribs (6A150)
- DAYTON C93 V-Belt, 97" Outside Length, 7/8" Top Width, 1 Ribs (3GWN9)
- CONTINENTAL CONTITECH BX51 Cogged V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (BX51)
- Dayton V-Belts