Shop All V-Belts
Dayton
AX50 Cogged V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3GWX4
Zoro # G3439073
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX50
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 52" |
Belt Trade Size | AX |
For Minimum Pulley Pitch Diameter | 2.2 in |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number AX50, Number of Bands 1, Outside Length 52 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, PX110 PARA-FLEX ELEMENT (PX110 PARA-FLEX ELEMENT)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VFR2100-5FZ)
- FESTO Manual Override AHB-MEB (AHB-MEB)
- NSK 300 Double Row 3300/5300 Ball Bearing, #5307 (5307)
- DAYTON B31 V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (6L209)
- DAYTON A45 V-Belt, 47" Outside Length, 1/2" Top Width, 1 Ribs (1A105)
- DAYTON 3V335 V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13V709)
- DAYTON BX65 Cogged V-Belt, 68 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6A131 (6A131)
- DAYTON 5VX860 Cogged V-Belt, 86" Outside Length, 5/8" Top Width, 1 Ribs (2L438)
- DAYTON 5L830 V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (3GWF1)
- D&D 75" Outside Length, 2/3" Top Width, 1 Ribs (B72/5L750)
- Dayton Power Transmission Belts