Shop All V-Belts
Dayton
AX29 Cogged V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3GWU3
Zoro # G2557003
original price:
$11.97
9% off
new price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX29
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 31" |
For Minimum Pulley Pitch Diameter | 2.2 in |
Belt Trade Size | AX |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number AX29, Number of Bands 1, Outside Length 31 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 50.0 in-lb Max. Torque, 11 RPM Nameplate RPM, 90V DC Voltage (1LPW1)
- INGERSOLL-RAND Assembly, Pendant w Fittings (MLK-K269C)
- DAYTON AC Gearmotor, 113.0 in-lb Max. Torque, 2 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPN7)
- COXREELS Spring Rewind Hose Reel Less Hose, 3/8" Hose Dia., 100 ft. Length (TMPL-N-3100-SS)
- DAYTON 2/B133 Banded V-Belt, 136-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEZ1)
- DAYTON B59 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (1A108)
- DAYTON 2/BX128 Banded V-Belt, 131" Outside Length, 21/32" Top Width, 2 Ribs (54TY14)
- DAYTON 5L900 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (5L900)
- DAYTON AX86 Cogged V-Belt, 88" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ2)
- DAYTON A62 V-Belt, 64" Outside Length, 1/2" Top Width, 1 Ribs (3X624)
- BANDO 965 mm Outside Length, 13 mm Top Width, 1 Ribs (AX36)
- Dayton Power Transmission Belts