Shop All V-Belts
Dayton
AX27 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3GWU2
Zoro # G2781983
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX27
- Top Width 1/2"
- Number of Ribs 1
- Thickness 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 29" |
For Minimum Pulley Pitch Diameter | 2.2 in |
Belt Trade Size | AX |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number AX27, Number of Bands 1, Outside Length 29 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 1/2 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 oz Syringe Black (GPL-217)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 709 x 106in OC, 18 Band (18/3V1060)
- BANDO Power King, M22 (M22)
- SPEEDAIRE Muffler, Exhaust, 1/2" NPT, 7/8" dia. (1A328)
- DAYTON 5VX550 Cogged V-Belt, 55" Outside Length, 5/8" Top Width, 1 Ribs (2L415)
- DAYTON B73 V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (3X705)
- DAYTON BX120 Cogged V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (6L301)
- DAYTON 5V560 V-Belt, 56" Outside Length, 5/8" Top Width, 1 Ribs (13V737)
- DAYTON B147 V-Belt, 150" Outside Length, 21/32" Top Width, 1 Ribs (3GWK3)
- DAYTON B120 V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (3X354)
- DAYTON 4L500 V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (4L500)
- Dayton Power Transmission Belts