Shop All Auxiliary Contacts
Dayton
Auxiliary Contact, Definite Purpose, 2 NO
Mfr # 6GNT7
Zoro # G2247445
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 0
- Amps 10 A
- Mounting Side
- For Use With Dayton Definite Purpose Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 6GNT7
- Zoro # G2247445
- UPC # 190735363973
- Country of Origin China
- Category Auxiliary Contacts
Dimensions
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 2 |
Number of NC Aux. Contacts | 0 |
Amps | 10 A |
Mounting | Side |
For Use With | Dayton Definite Purpose Contactors |
Voltage | 220 V AC/110 V DC |
Number of Contacts | 2 |
Max. Contact Blocks (No.) | 2 |
Number of Normally Open Contacts | 2 |
Number of Normally Closed Contacts | 0 |
Current AC | 10 A |
Terminal Connection Type | Quick-Disconnect Terminals |
Maximum Voltage Rating | 600V AC |
Description
Auxiliary Contact, Current AC 10 A, Number of Poles Not Applicable, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 2, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Quick-Disconnect Terminals, Frame Size Not Applicable, NEMA Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Hinge Roller, Lever Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10GW2-1B)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (MNG10-10FLX)
- RACO Conduit Hanger, Steel, Size 1-1/4" to 1-1/2" (2055TH)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR2B)
- DAYTON Aux Contact, IEC, 4NC, 120VAC/240VDC (6EAT5)
- DAYTON Auxiliary Contact, 1NO/1NC, 10 A (783XY4)
- DAYTON Aux Contact, IEC, 2NO, 120VAC/240VDC (6EAT0)
- DAYTON Aux Contact, IEC, 3NO/1NC, 120VAC/240VDC (6EAT6)
- DAYTON Aux Contact, IEC, 2NC, 120VAC/240VDC (6EAT1)
- DAYTON Aux Contact, IEC, 1NO/1NC, 120VAC/240VDC (6EAR9)
- EATON Frnt Aux Seq A, 1NO/1NC, For XT Frame B-C (XTCEXFAC11)
- Dayton Contactors & Contacts