Shop All Auxiliary Contacts
Dayton
Auxiliary Contact, 1NO/1NC, 10 A
Mfr # 783XY4
Zoro # G907194434
original price:
$17.85
11% off
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Side
- For Use With Dayton IEC Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 783XY4
- Zoro # G907194434
- Country of Origin China
- Category Auxiliary Contacts
Dimensions
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 1 |
Amps | 10 A |
Mounting | Side |
For Use With | Dayton IEC Contactors |
Max. Contact Blocks (No.) | 2 |
Voltage | 600V AC |
Code | A600 |
Number of Contacts | 2 |
Number of Normally Closed Contacts | 1 |
Terminal Connection Type | Quick-Disconnect Terminals |
Number of Normally Open Contacts | 1 |
Current AC | 10 A |
Maximum Voltage Rating | 600V AC |
Description
Auxiliary Contact, Current AC 10 A, Number of Poles Not Applicable, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 1, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Quick-Disconnect Terminals, Frame Size Not Applicable, NEMA Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-2)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3638)
- GE GE mySelectSmart Lighting Control, Wireless Remote, 1 Polarized Outlet, Indoor (36523)
- PANDUIT Cable Tie, Interm, 9.7in, Wr, Bl, PK100 (PLT2.5I-C0)
- DAYTON Aux Contact, IEC, 4NC, 120VAC/240VDC (6EAT5)
- DAYTON Aux Contact, IEC, 2NO/2NC, 120VAC/240VDC (6EAT2)
- DAYTON Auxiliary Contact, 1NO/0NC, 10 A (783XY6)
- DAYTON Aux Contact, IEC, 1NO/1NC, 120VAC/240VDC (6EAR9)
- DAYTON Aux Contact, IEC, 3NO/1NC, 120VAC/240VDC (6EAT6)
- DAYTON Aux Contact, IEC, 2NC, 120VAC/240VDC (6EAT1)
- EATON Cutler-Hammer Mechanical Interlock Kit, For Contactor (C321KM60B)
- Dayton Contactors & Contacts