Shop All Auxiliary Contacts
Dayton
Auxiliary Contact, 0NO/2NC, 10 A
Mfr # 783Y05
Zoro # G507194490
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 2
- Amps 10 A
- Mounting Side
- For Use With Dayton IEC Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 783Y05
- Zoro # G507194490
- Country of Origin China
- Category Auxiliary Contacts
Dimensions
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 0 |
Number of NC Aux. Contacts | 2 |
Amps | 10 A |
Mounting | Side |
For Use With | Dayton IEC Contactors |
Max. Contact Blocks (No.) | 2 |
Voltage | 600V AC |
Code | A600 |
Number of Contacts | 2 |
Current AC | 10 A |
Number of Normally Open Contacts | 0 |
Number of Normally Closed Contacts | 2 |
Terminal Connection Type | Quick-Disconnect Terminals |
Maximum Voltage Rating | 600V AC |
Description
Auxiliary Contact, Current AC 10 A, Number of Poles Not Applicable, Number of Contacts 2, Mounting Side, Number of Normally Open Contacts 0, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 2, Terminal Connection Type Quick-Disconnect Terminals, Frame Size Not Applicable, NEMA Size Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Contact, 1NO, 1NC (49AB11)
- NVENT HOFFMAN Feed-Through Wireway, 3 ft., 4inWx4inH (F44W36)
- GERMSAFE24 GermSafe24 Antimicrobial Protective Film ADA Door Handle Coverings Protects for 180 Days- 12 Pack (MBAFD-ADA-1-180)
- SCHNEIDER ELECTRIC Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (RXM4GB2U7)
- DAYTON Auxiliary Contact, 0NO/1NC, 10 A (783XY7)
- DAYTON Auxiliary Contact, 1NO/0NC, 10 A (783XY6)
- DAYTON Aux Contact, IEC, 1NO/1NC, 120VAC/240VDC (6EAR9)
- DAYTON Aux Contact, IEC, 2NC, 120VAC/240VDC (6EAT1)
- DAYTON Auxiliary Contact, 1NO/1NC, 10 A (783XY4)
- DAYTON Aux Contact, IEC, 2NO/2NC, 120VAC/240VDC (6EAT2)
- SIEMENS Auxiliary Switch, 0NO/1NC, 1 Pole (3RH1921-1CD01)
- Dayton Auxiliary Contacts