Shop All Auxiliary Contacts
Dayton
Aux Contact, IEC, 4NC, 120VAC/240VDC
Mfr # 6EAT5
Zoro # G2281964
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 4
- Amps 2.4/2.5 A
- Mounting Front
- For Use With Dayton IEC Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6EAT5
- Zoro # G2281964
- UPC # 190735361207
- Country of Origin India
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 0 |
Number of NC Aux. Contacts | 4 |
Amps | 2.4/2.5 A |
Mounting | Front |
For Use With | Dayton IEC Contactors |
Number of Contacts | 4 |
Voltage | 120 V AC/240 V AC |
Max. Contact Blocks (No.) | 1 |
Number of Normally Open Contacts | 0 |
Current AC | 2.5 A |
Number of Normally Closed Contacts | 4 |
Description
Auxiliary Contact, Current AC 2.5 A, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 0, Number of Normally Closed Contacts 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Breaker, 50A, 2 Pole, 120/240V AC (R00-LB250-0TR)
- TELEMECANIQUE SENSORS Capacitive sensor-XT1-cylindrical M3 (XT230A1PAL2)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59X)
- GARDNER BENDER Twist On Wire Cnnectr, 22-10AWG, Ylw, PK50 (17-004)
- DAYTON Aux Contact, IEC, 2NO, 120VAC/240VDC (6EAT0)
- DAYTON Aux Contact, IEC, 2NC, 120VAC/240VDC (6EAT1)
- DAYTON Aux Contact, IEC, 1NO/1NC, 120VAC/240VDC (6EAR9)
- DAYTON Aux Contact, IEC, 2NO/2NC, 120VAC/240VDC (6EAT2)
- DAYTON Aux Contact, IEC, 3NO/1NC, 120VAC/240VDC (6EAT6)
- DAYTON Auxiliary Contact, 0NO/1NC, 10 A (783XY7)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN31)
- Dayton Contactors & Contacts