Shop All Auxiliary Contacts
Dayton
Aux Contact, IEC, 2NO/2NC, 120VAC/240VDC
Mfr # 6EAT2
Zoro # G0754941
original price:
$13.38
25% off
new price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 2
- Amps 2.4/2.5 A
- Mounting Front
- For Use With Dayton IEC Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6EAT2
- Zoro # G0754941
- UPC # 190735361177
- Country of Origin India
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 2 |
Number of NC Aux. Contacts | 2 |
Amps | 2.4/2.5 A |
Mounting | Front |
For Use With | Dayton IEC Contactors |
Voltage | 120 V AC/240 V AC |
Max. Contact Blocks (No.) | 1 |
Number of Contacts | 4 |
Current AC | 2.5 A |
Number of Normally Closed Contacts | 2 |
Number of Normally Open Contacts | 2 |
Description
Auxiliary Contact, Current AC 2.5 A, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 2, Number of Normally Closed Contacts 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 0.31 to 0.38 in. (074-01-002)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ1T)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plate and Jack, Cat 5e/F-Type, Lt Al (NS785LA)
- DAYTON Aux Contact, IEC, 4NC, 120VAC/240VDC (6EAT5)
- DAYTON Auxiliary Contact, 0NO/1NC, 10 A (783XY7)
- DAYTON Aux Contact, IEC, 2NO, 120VAC/240VDC (6EAT0)
- DAYTON Aux Contact, IEC, 1NO/1NC, 120VAC/240VDC (6EAR9)
- DAYTON Aux Contact, IEC, 3NO/1NC, 120VAC/240VDC (6EAT6)
- DAYTON Aux Contact, IEC, 2NC, 120VAC/240VDC (6EAT1)
- EATON Side Aux Seq B, 1NO/1NC, For XT Frame L-N (XTCEXSBN11)
- Dayton Contactors & Contacts