Shop All Auxiliary Contacts
Dayton
Aux Contact, IEC, 2NO, 120VAC/240VDC
Mfr # 6EAT0
Zoro # G1926617
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 0
- Amps 2.4/2.5 A
- Mounting Front
- For Use With Dayton IEC Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6EAT0
- Zoro # G1926617
- UPC # 190735361153
- Country of Origin India
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 2 |
Number of NC Aux. Contacts | 0 |
Amps | 2.4/2.5 A |
Mounting | Front |
For Use With | Dayton IEC Contactors |
Max. Contact Blocks (No.) | 1 |
Voltage | 120 V AC/240 V AC |
Number of Contacts | 2 |
Current AC | 2.5 A |
Number of Normally Open Contacts | 2 |
Number of Normally Closed Contacts | 0 |
Description
Auxiliary Contact, Current AC 2.5 A, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 2, Number of Normally Closed Contacts 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, ventilated, hinged, 20in W x 50in H (NC50VFHR)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 3/4" Inside Diameter - 25' Length (BSLNY075-25)
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 6inWx6inH (A6672RT)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 20mm W, Color Green (WL-SW-075-50-GN)
- DAYTON Aux Contact, IEC, 3NO/1NC, 120VAC/240VDC (6EAT6)
- DAYTON Aux Contact, IEC, 1NO/1NC, 120VAC/240VDC (6EAR9)
- DAYTON Auxiliary Contact, 1NO/0NC, 10 A (783XY6)
- DAYTON Aux Contact, IEC, 2NC, 120VAC/240VDC (6EAT1)
- DAYTON Aux Contact, IEC, 4NC, 120VAC/240VDC (6EAT5)
- DAYTON Auxiliary Contact, 0NO/1NC, 10 A (783XY7)
- SIEMENS Auxiliary Contact, 2NO, 2NC (49AB22)
- Dayton Motor Controls