Shop All Auxiliary Contacts
Dayton
Aux Contact, IEC, 2NC, 120VAC/240VDC
Mfr # 6EAT1
Zoro # G2226445
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 2
- Amps 2.4/2.5 A
- Mounting Front
- For Use With Dayton IEC Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6EAT1
- Zoro # G2226445
- UPC # 190735361160
- Country of Origin India
- Category Auxiliary Contacts
Details
Item | Auxiliary Contact |
Number of NO Aux. Contacts | 0 |
Number of NC Aux. Contacts | 2 |
Amps | 2.4/2.5 A |
Mounting | Front |
For Use With | Dayton IEC Contactors |
Max. Contact Blocks (No.) | 1 |
Number of Contacts | 2 |
Voltage | 120 V AC/240 V AC |
Number of Normally Closed Contacts | 2 |
Number of Normally Open Contacts | 0 |
Current AC | 2.5 A |
Description
Auxiliary Contact, Current AC 2.5 A, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 0, Number of Normally Closed Contacts 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GO POWER! Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (80178)
- L.H. DOTTIE L.H. Dottie 1/2'' Nylon Strain Relief Connector, 25PK (NSR12L)
- SIEMENS Nonfusible Single Throw Safety Switch, General Duty, 240V AC, 2PST, 200 A, NEMA 3R (DTGNF224NR)
- BURNDY Ground Rod Clamp, 10AWG, 1.71In, PK5 (GRL6)
- DAYTON Aux Contact, IEC, 1NO/1NC, 120VAC/240VDC (6EAR9)
- DAYTON Auxiliary Contact, 1NO/1NC, 10 A (783XY4)
- DAYTON Aux Contact, IEC, 2NO/2NC, 120VAC/240VDC (6EAT2)
- DAYTON Auxiliary Contact, 1NO/0NC, 10 A (783XY6)
- DAYTON Aux Contact, IEC, 4NC, 120VAC/240VDC (6EAT5)
- DAYTON Auxiliary Contact, 0NO/1NC, 10 A (783XY7)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN02)
- Dayton Motor Controls