Shop All Booster Pumps
Dayton
Automatic Pressure Booster System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage
Mfr # 4HFA8
Zoro # G1314083
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes - Constant Pressure Booster Pumps Pump Controller
- HP - Pumps 1 hp
- Voltage - Pumps 115V AC
- Phase - Pumps 1
- Inlet Size - Pumps 1 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 4HFA8
- Zoro # G1314083
- UPC # 190735325339
- Country of Origin China
- Category Booster Pumps
Dimensions
Inlet Size - Pumps | 1 in NPT |
Outlet Size - Pumps | 1 in NPT |
Length | 17 in |
Manufacturers Warranty Length | 1 yr |
Width | 10 in |
Max. Dia. Solids | 1 |
Height | 18 in |
Overall Width | 8.84 in |
Overall Height | 13.59 in |
Overall Length | 11.88 in |
Cord Length | 5.5 in |
Discharge Flange Size | 1 in |
Compatible Intake Pipe Size | 1 in |
Intake and Discharge Size | 1 in , 1 in |
Solid Diameter (Maximum) | 1 in |
Compatible Discharge Pipe Size | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Constant Pressure Booster Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 115V AC, Maximum Flow Rate 18.5 gpm, Minimum Flow Rate 5.3 gpm, Pressure Boost (Maximum) 35 psi, Pressure Boost (Minimum) 25 psi, Tank Type Tankless, Intake Type NPT, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Motor Enclosure Totally Enclosed Fan Cooled, Discharge Type NPT, For Use With Potable Systems No, Amps 7.7 A, Case Pressure (Maximum) 75 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cover Plate (PP1V0302G)
- FILL-RITE Fuel Transfer Pump, 115/230V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1-1/4 in Inlet (FR311VLN)
- ZEELINE Poly Rotary Pump (10211)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFV-40 & S4 Kit)
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 13 Stage (45MW74)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 5 Stage (5UXG0)
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 9 Stage (45MW86)
- DAYTON Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (45MW72)
- DAYTON Pressure Booster Pump, 1 1/2 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW20)
- DAYTON Pressure Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 1 Stage (45MW21)
- FLINT & WALLING Multi-Stage Booster Pump, 1/3 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage (PB0508A031)
- Dayton Booster Pumps