Shop All Motor Mounting Bases
Dayton
Automatic Motor Base, NEMA Frame 447
Mfr # 6YTT3
Zoro # G2123488
product price: $8,111.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,111.99
Free 30-Day Returns
Key Features
- For NEMA Frame 447
- Length (In.) 37 1/2 in
- Width (In.) 27 7/8 in
- Height (In.) 4 3/16 in
- Includes (1) Adjusting Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6YTT3
- Zoro # G2123488
- UPC # 190735374009
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 37 1/2 in |
Width (In.) | 27 7/8 in |
Height (In.) | 4 3/16 in |
Overall Width | 27 7/8 in |
Overall Height | 4 47/250 in |
Overall Length | 37 1/2 in |
Compatible NEMA Frame Size | 447 |
Details
Item | Automatic Motor Base |
For NEMA Frame | 447 |
Includes | (1) Adjusting Bolt |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Color | Black |
Material | Steel |
Number of Adjusting Bolts | 1 |
Base Type | Automatic Motor Base |
Motor Fasteners Included | Yes |
Number of Mounting Bolt Holes | 4 |
Adjustment Type | Linear |
Number of Pieces | 1 |
Description
Automatic Motor Base, Automatic Motor Base, Compatible NEMA Frame Size 447, Number of Adjusting Bolts 1, Overall Length 37 1/2 in, Overall Width 27 7/8 in, Overall Height 4 47/250 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Hose Extension, 12" L (G212)
- BESTORQ Aftermarket CUB CADET 754-3073 Replacement Belt, 4LK620 (4LK620)
- FESTO Spiral Plastic Tubing PUN-8X1, 25-S-2-BL (PUN-8X1,25-S-2-BL)
- BROWNING Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS216 (VTBS216)
- DAYTON Adj Pivot MotorBase, NEMA 254/6/284/6 (6YTR2)
- DAYTON Motor Mounting Base (2M519)
- DAYTON Motor Mounting Base (2M522)
- DAYTON Mounting Base, NEMA Frame 48, 6-1/16 In. (22F202)
- DAYTON Mounting Base, NEMA Frame 42, 5-3/4 In. (22F201)
- DAYTON Adj Pivot MotorBase, NEMA 182/184,213/215 (6YTR1)
- WESTAR Engine Mount - Front Right, EM-2801 (EM-2801)
- Dayton Motor Mounts