Shop All Motor Mounting Bases
Dayton
Automatic Motor Base, NEMA Frame 404/405
Mfr # 6YTT1
Zoro # G2123506
product price: $5,126.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$5,126.99
Free 30-Day Returns
Key Features
- For NEMA Frame 404/405
- Length (In.) 34 1/2 in
- Width (In.) 22 1/4 in
- Height (In.) 4 1/8 in
- Includes (1) Adjusting Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6YTT1
- Zoro # G2123506
- UPC # 190735373989
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 34 1/2 in |
Width (In.) | 22 1/4 in |
Height (In.) | 4 1/8 in |
Overall Height | 4 1/8 in |
Overall Width | 22 1/4 in |
Overall Length | 34 1/2 in |
Compatible NEMA Frame Size | 404, 405 |
Details
Item | Automatic Motor Base |
For NEMA Frame | 404/405 |
Includes | (1) Adjusting Bolt |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Material | Steel |
Color | Black |
Adjustment Type | Linear |
Number of Adjusting Bolts | 1 |
Number of Pieces | 1 |
Base Type | Automatic Motor Base |
Motor Fasteners Included | Yes |
Number of Mounting Bolt Holes | 4 |
Description
Automatic Motor Base, Automatic Motor Base, Compatible NEMA Frame Size 404, 405, Number of Adjusting Bolts 1, Overall Length 34 1/2 in, Overall Width 22 1/4 in, Overall Height 4 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF - 6M)
- WESTWARD Grease Fitting Kit, No. Pieces 50, PK50 (52PA22)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (34X62X8 CRW1 R)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS112 (SLS112)
- DAYTON Mounting Base, 4.4 In frame, 3-15/16 In. (22F191)
- DAYTON Motor Mounting Base, For NEMA Frame: 405 (2M521)
- DAYTON AdjustablePivotMotorBase, NEMA 56/143/145 (6YTR0)
- DAYTON Mounting Base, NEMA Frame 42, 4-3/4 In. (22F195)
- DAYTON Mounting Base, NEMA Frame 48, 6-1/16 In. (22F202)
- DAYTON Motor Mounting Base (3M279)
- GENTEQ Motor Mounting Base (161L113AN-G9)
- Dayton Motor Mounting Bases