Shop All Motor Mounting Bases
Dayton
Automatic Motor Base, NEMA Frame 364/365
Mfr # 6YTT0
Zoro # G2123515
product price: $5,049.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,049.99
Free 30-Day Returns
Key Features
- For NEMA Frame 364/365
- Length (In.) 32 in
- Width (In.) 20 in
- Height (In.) 4 1/16 in
- Application To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6YTT0
- Zoro # G2123515
- UPC # 190735373972
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 32 in |
Width (In.) | 20 in |
Height (In.) | 4 1/16 in |
Compatible NEMA Frame Size | 364, 365 |
Overall Width | 20 in |
Overall Length | 32 in |
Overall Height | 4 63/1000 in |
Details
Item | Automatic Motor Base |
For NEMA Frame | 364/365 |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Includes | (1) Adjusting Bolt |
Color | Black |
Material | Steel |
Base Type | Automatic Motor Base |
Number of Pieces | 1 |
Motor Fasteners Included | Yes |
Number of Adjusting Bolts | 1 |
Adjustment Type | Linear |
Number of Mounting Bolt Holes | 4 |
Description
Automatic Motor Base, Automatic Motor Base, Compatible NEMA Frame Size 364, 365, Number of Adjusting Bolts 1, Overall Length 32 in, Overall Width 20 in, Overall Height 4 63/1000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Ball Bearings 20PK (72847)
- SKF SKF 6208 2RS1, Single Row Ball Bearings (6208 2RS1)
- SMC Union Elbow, 90 Deg, 1/2 in, TubexMale BSPT (KQ2L13-02AS)
- LUBRIPLATE Syn-Fg Sdo, 12/11 Oz. Spray, 12PK (L0570-063)
- DAYTON Adj Pivot MotorBase, NEMA 182/184,213/215 (6YTR1)
- DAYTON Motor Mounting Base (2M517)
- DAYTON Motor Mounting Base (2M524)
- DAYTON Mounting Base, NEMA Frame 42, 5 In. (22F210)
- DAYTON Mounting Base, NEMA Frame 42, 4-3/4 In. (22F195)
- DAYTON Mounting Base, 4.4 In frame, 4-3/8 In. (22F194)
- DAYTON Adjustable Slide Rails, Frame 56/140, PR (6YTP6)
- Dayton Motor Mounts