Shop All Motor Mounting Bases
Dayton
Automatic Motor Base, NEMA Frame 324/326
Mfr # 6YTR9
Zoro # G2123521
product price: $3,501.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,501.99
Free 30-Day Returns
Key Features
- For NEMA Frame 324/326
- Length (In.) 29 1/4 in
- Width (In.) 18 1/8 in
- Height (In.) 4 1/16 in
- Application To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6YTR9
- Zoro # G2123521
- UPC # 190735373965
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 29 1/4 in |
Width (In.) | 18 1/8 in |
Height (In.) | 4 1/16 in |
Compatible NEMA Frame Size | 182, 184 |
Overall Height | 2 1/8 in |
Overall Length | 29 1/4 in |
Overall Width | 9 5/8 in |
Details
Item | Automatic Motor Base |
For NEMA Frame | 324/326 |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Includes | (1) Adjusting Bolt |
Material | Steel |
Color | Black |
Number of Adjusting Bolts | 1 |
Motor Fasteners Included | Yes |
Base Type | Automatic Motor Base |
Number of Mounting Bolt Holes | 4 |
Number of Pieces | 1 |
Adjustment Type | Linear |
Description
Automatic Motor Base, Automatic Motor Base, Compatible NEMA Frame Size 182, 184, Number of Adjusting Bolts 1, Overall Length 29 1/4 in, Overall Width 9 5/8 in, Overall Height 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/15 HP, 3000 rpm, 115V, 3.3 (71217019M)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 48Y Frame, 3,450 Nameplate RPM (QC1052)
- OETIKER Hose Clamp, Crimp, 2-Ear, 1/2 in Nom Size, Zinc-Plated Steel, 100 Pack (10100016-100)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 2-1/2 Inch Diameter Gear (H5036253)
- DAYTON AdjustablePivotMotorBase, NEMA 56/143/145 (6YTR0)
- DAYTON Mounting Base, NEMA Frame 42, 4-3/4 In. (22F195)
- DAYTON Mounting Base, 4.4 In frame, 3-15/16 In. (22F191)
- DAYTON Automatic Motor Base, NEMA Frame 143/145 (6YTR4)
- DAYTON Motor Mounting Base (3M277)
- DAYTON Motor Mounting Base (2M516)
- WESTAR Engine Mount - Front Left, EM-2332 (EM-2332)
- Dayton Motor Mounting Bases