Shop All Motor Mounting Bases
Dayton
Automatic Motor Base, NEMA Frame 213/215
Mfr # 6YTR6
Zoro # G4102323
product price: $825.99
/ea
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 213/215
- Length (In.) 16 3/8 in
- Width (In.) 11 3/4 in
- Height (In.) 2 9/16 in
- Includes (1) Adjusting Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6YTR6
- Zoro # G4102323
- UPC # 190735373934
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 16 3/8 in |
Width (In.) | 11 3/4 in |
Height (In.) | 2 9/16 in |
Overall Height | 4 63/1000 in |
Overall Width | 18 1/8 in |
Compatible NEMA Frame Size | 324, 326 |
Overall Length | 16 3/8 in |
Details
Item | Automatic Motor Base |
For NEMA Frame | 213/215 |
Includes | (1) Adjusting Bolt |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Material | Steel |
Color | Black |
Number of Adjusting Bolts | 1 |
Number of Pieces | 1 |
Number of Mounting Bolt Holes | 4 |
Base Type | Automatic Motor Base |
Adjustment Type | Linear |
Motor Fasteners Included | Yes |
Description
Automatic Motor Base, Automatic Motor Base, Compatible NEMA Frame Size 324, 326, Number of Adjusting Bolts 1, Overall Length 16 3/8 in, Overall Width 18 1/8 in, Overall Height 4 63/1000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 155" Outside Length, 2/3" Top Width, 1 Ribs (B152)
- D&D 44 1/2" Outside Length, 1/2" Top Width, 1 Ribs (A42.5/4L445)
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 1/2 in Stroke, NFPA Double Acting (5VLN0)
- HIWIN BLOCK LINEAR GUIDE (HGH20CAZ0)
- DAYTON Motor Mounting Base (2M515)
- DAYTON Motor Mounting Base (2M514)
- DAYTON Motor Mounting Base (3M277)
- DAYTON Motor Mounting Base (2M523)
- DAYTON Motor Mounting Base (2M524)
- DAYTON Motor Mounting Base (3M279)
- GENTEQ Motor Mounting Base (161L113AN-G2)
- Dayton Motor Mounting Bases