Shop All Motor Mounting Bases
Dayton
Automatic Motor Base, NEMA Frame 182/184
Mfr # 6YTR5
Zoro # G3923586
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For NEMA Frame 182/184
- Length (In.) 14 1/16 in
- Width (In.) 9 5/8 in
- Height (In.) 2 1/8 in
- Application To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6YTR5
- Zoro # G3923586
- UPC # 190735373927
- Country of Origin United States
- Category Motor Mounting Bases
Dimensions
Length (In.) | 14 1/16 in |
Width (In.) | 9 5/8 in |
Height (In.) | 2 1/8 in |
Overall Width | 11 3/4 in |
Compatible NEMA Frame Size | 182, 184 |
Overall Length | 14 63/1000 in |
Overall Height | 2 563/1000 in |
Details
Item | Automatic Motor Base |
For NEMA Frame | 182/184 |
Application | To Position Mounted Motor for Proper Belt Tension During Installation and Maintenance Checks |
Includes | (1) Adjusting Bolt |
Material | Steel |
Color | Black |
Base Type | Automatic Motor Base |
Number of Adjusting Bolts | 1 |
Adjustment Type | Linear |
Motor Fasteners Included | Yes |
Number of Mounting Bolt Holes | 4 |
Number of Pieces | 1 |
Description
Automatic Motor Base, Automatic Motor Base, Compatible NEMA Frame Size 182, 184, Number of Adjusting Bolts 1, Overall Length 14 63/1000 in, Overall Width 11 3/4 in, Overall Height 2 563/1000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX500 Cogged V-Belt, 50" Outside Length, 3/8" Top Width, 1 Ribs (2L389)
- CHICAGO PNEUMATIC XPALP1340 Metric V-Belt, 1340mm Outside Length, 13mm Top Width, 1 Ribs (2200660522)
- WORLD WIDE FITTINGS Flat Face O-Ring Bulkhead Locknut (4925X10T)
- ZORO SELECT 2" ID x 20 ft PE Discharge & Suction Hose BK/YL (1ZNB5)
- DAYTON Adj Pivot MotorBase, NEMA 182/184,213/215 (6YTR1)
- DAYTON Motor Mounting Base, For NEMA Frame: 145 (3M278)
- DAYTON Automatic Motor Base, NEMA Frame 213/215 (6YTR6)
- DAYTON Mounting Base, 4.4 In frame, 3-15/16 In. (22F191)
- DAYTON Motor Mounting Base (3M276)
- DAYTON Motor Mounting Base (2M523)
- DAYTON Mounting Base, NEMA Frame 42, 5-3/4 In. (22F201)
- Dayton Motor Mounting Bases