Shop All AC Farm Duty Motors
Dayton
Auger Drive Motor, Split-Phase, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame
Mfr # 3K994
Zoro # G3490977
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Split-Phase
- Phase Single
- HP 1/3
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3K994
- Zoro # G3490977
- UPC # 190735290309
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Overall Length | 10 in |
Shaft Dia. | 1/2 in |
Length Less Shaft | 8 1/4 in |
Shaft Length | 1 3/4 in |
Description
Auger Drive Motor, Single Phase, Motor Design Split-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 5.2/2.6 A, 56YZ Frame, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face, Motor Mounting Position Horizontal, Motor Frame Material Rolled Steel, Finish Enamel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Replacement Starter for 5HP 230V 3-Phase Air Compressor (5101-53230E)
- ARROW PNEUMATICS Speed Control Muffler, 3/8", PK10 (ASP-3SC)
- NATIONAL Small Bore Inch Seal, 482576N (482576N)
- CARRIER V-belt (P463-A49)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230V AC, 1,740 Nameplate RPM, 182/4T Frame (6K847)
- DAYTON Auger Drive Motor, Capacitor-Start, 3/4 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K996)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/3 HP, 115/230V AC, 1,700 Nameplate RPM (1YAZ5)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1 1/2 HP, 230/460V AC, 1,755 Nameplate RPM (35Z917)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 1/3 HP, 208-230/460V AC, 1,765 Nameplate RPM, 56 Frame (1EJR3BG)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/2 HP, 115/230V AC, 1725 rpm Nameplate RPM (5XPP1BG)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110495.00)
- Dayton AC Farm Duty Motors