Shop All Attic Exhaust Ventilators
Dayton
Attic Ventilator Kit, Gable Mount, 16"dia, Hz: 60
Mfr # 347HY1
Zoro # G3012164
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Control Method - Roof Ventilators Automatic
- Max. Attic Area (Sq.-Ft.) 1,500 sq ft
- Hz 60
- HP 1/20 hp
- Amps 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 347HY1
- Zoro # G3012164
- Country of Origin China
- Category Attic Exhaust Ventilators
Dimensions
Dome Dia. (In.) | 18 3/8 in |
Overall Width | 18 in |
Overall H x W x L | 18 in x 18 in x 6 in |
Rough Opening Diameter | 17 5/8 in |
Overall Height | 18 in |
Overall Length | 6 in |
Description
Attic Exhaust Fan, Control Type Thermostat, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 1,060 cfm, Fire Safety Shut-Off No, High-Efficiency Motor No, Housing Material Steel, Includes Humidistat No, Includes Shutter No, Includes Thermostat Yes, Maximum Attic Area 1,500 sq ft, Motor Horsepower 1/20 hp, Mounting Location Gable, Nameplate Voltage 120V AC, Overall Height 18 in, Overall Length 6 in, Overall Width 18 in, Dome Shape Not Applicable, Dome Width Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Valve and Reservoir Float (PI500504)
- DAYTON Propeller, 24 In, 5/8 Bore, 3950 CFM (3GTG2)
- TJERNLUND PRODUCTS Wheel (950-3012)
- ESSEX WHITE RODGERS Refrant Control (16 09 090S1)
- DAYTON Ventilator Combo Kit, Gable Mount, 120 V, Hz: 60 (347HX8)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W195)
- DAYTON 1220 CFM Gable Mount Attic Fan, 120V (10W198)
- DAYTON 120V Roof Mount Attic Fan, 1500 CFM (10N201)
- DAYTON 1650 CFM Gable Mount Attic Fan, 120V (10W197)
- DAYTON 1380 CFM Gable Mount Attic Fan, 120V (10W201)
- LOMANCO LomanCool Adjustable Louver, Aluminum, Mill, Roof Installation (910)
- Dayton Attic Exhaust Ventilators