Shop All Arbor Presses
Dayton
Arbor Press, 8" Swing, 12" H
Mfr # 467L15
Zoro # G4445009
product price: $409.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$409.99
Free 30-Day Returns
Key Features
- Force in Tons 1 1/2 ton
- Swing (In.) 8 in
- Table Work Surface (In.) 4-7/16 in
- Anvil Dia. Work Area (In.) 4 1/2 in
- Range of Slot Widths (In.) 9/16 to 1-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467L15
- Zoro # G4445009
- Country of Origin China
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 4 1/2 in |
Range of Slot Widths (In.) | 9/16 to 1-1/16 in |
Ram Dimensions (In.) | 3/4 x 3/4 in |
Ram Hole Dia. x Depth (In.) | 3/4 x 3/4 in |
Max. Work Height (In.) | 6 1/2 in |
Base Size (In.) | 6-1/2 x 11 in |
Depth (In.) | 11 in |
Height (In.) | 12 in |
Width (In.) | 3/4 in |
Details
Force in Tons | 1 1/2 ton |
Swing (In.) | 8 in |
Table Work Surface (In.) | 4-7/16 in |
Features | 4 Position Rotating Anvil, Ratchet Style Operation |
Construction | Cast iron |
Force Range (Lbs.) | 0 to 1500 lb |
Item | Arbor Press |
Includes | Anvil, Handle |
Description
If you need to press parts, the Dayton 467L15 Arbor Press is an excellent choice. This bench-mounted tool provides 1 1/2 tons of force and has a rotating anvil for versatility. The 4 position rotating anvil allows you to work with various sized parts easily. It also features ratchet style operation, which makes it easy to operate the arbor press without putting too much strain on your hand or wrist. Cast iron construction ensures that this tool will last through years of use. The range of slot widths is 9/16 to 1-1/16 in., allowing you to work with different size fasteners. You can rely on the Dayton 467L15 Arbor Press when you are working with fasteners and other small parts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 14mm Spark Plug Socket (48-22-9555)
- WIHA Metric Plain Hex Key, 5 mm Tip Size, 150 mm Long, 150 mm Short (33443)
- VEGA INDUSTRIES 34 Piece Screwdriver Bit Set, 1/4" (P34-1DB)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X45)
- DAYTON Press, Arbor, 4 Ton (5Z077)
- DAYTON Press, Arbor, 1 Ton (4Z328)
- DAYTON Press, Arbor, 3 Ton (3Z949)
- DAYTON Press, Arbor, 2 Ton (4Z329)
- DAYTON Stand, Arbor Press (1UH15)
- DAYTON Press, Arbor, 3 Ton (1UH14)
- PALMGREN Arbor Press Heavy Duty Work Stand (9670103)
- Dayton Vises & Presses