Shop All Arbor Presses
Dayton
Arbor Press, 24" Swing, 30" H
Mfr # 467L20
Zoro # G4445036
product price: $1,906.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,906.99
Free 30-Day Returns
Key Features
- Force in Tons 5 ton
- Swing (In.) 24 in
- Table Work Surface (In.) 12 in
- Anvil Dia. Work Area (In.) 9 7/8 in
- Range of Slot Widths (In.) 11/16 to 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467L20
- Zoro # G4445036
- Country of Origin China
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 9 7/8 in |
Range of Slot Widths (In.) | 11/16 to 2-3/4 in |
Depth (In.) | 23 in |
Max. Work Height (In.) | 17 1/4 in |
Ram Dimensions (In.) | 2 x 2 in |
Height (In.) | 30 in |
Ram Hole Dia. x Depth (In.) | 2 x 2 in |
Width (In.) | 2 in |
Base Size (In.) | 12 x 23 in |
Details
Force in Tons | 5 ton |
Swing (In.) | 24 in |
Table Work Surface (In.) | 12 in |
Force Range (Lbs.) | 0 to 10,000 lb |
Item | Arbor Press |
Construction | Cast iron |
Includes | Anvil, Handle |
Features | 4 Position Rotating Anvil |
Description
If you're looking for a heavy-duty press, the Dayton 467L20 Arbor Press is just what you need. Whether you're a hobbyist or professional, it will help ensure that your projects are done correctly and with ease. The cast iron construction of this arbor press makes it extremely durable and stable. It has a total width of 2 in., giving you ample work space. This rotary anvil press features 4 position rotating anvils, which helps to speed up your production time. The swing is 24 in., while the height is 30 in.. If you're looking for a versatile tool that can complete all of your tasks, look no further than the Dayton 467L20 Arbor Press.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Radiator Gun, w/60" Extension (INRG060SS)
- DIABLO SDS-Plus Floor Scraper, 5"x11 (DMAPLCH2060)
- TITAN 38DR LCOKING SOCKET ADAPTOR (TIT15212)
- MILWAUKEE TOOL SHOCKWAVE PH2/SQ2 Impact Double Ended Bit (48-32-4311)
- DAYTON Press, Arbor, 1/2 Ton (4TJ92)
- DAYTON Arbor Press, 11-3/4" Swing, 21-1/2" H (467L17)
- DAYTON Arbor Press, 16-7/8" Swing, 27-1/8" H (467L19)
- DAYTON Press, Arbor, 4 Ton (5Z077)
- DAYTON Press, Arbor, 1 Ton (4Z328)
- DAYTON Arbor Press, 6-1/2" Swing, 9-1/4" H (467L13)
- DAKE Arbor Press, 3 Tons (902003)
- Dayton Vises & Presses