Shop All Arbor Presses
Dayton
Arbor Press, 11-3/4" Swing, 21-1/2" H
Mfr # 467L17
Zoro # G4445124
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Force in Tons 3 ton
- Swing (In.) 11 3/4 in
- Table Work Surface (In.) 6-3/4 in
- Anvil Dia. Work Area (In.) 6 3/4 in
- Range of Slot Widths (In.) 3/4 to 1-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 467L17
- Zoro # G4445124
- Country of Origin China
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 6 3/4 in |
Range of Slot Widths (In.) | 3/4 to 1-13/16 in |
Width (In.) | 1 1/2 in |
Base Size (In.) | 7-1/2 x 16 in |
Ram Hole Dia. x Depth (In.) | 1/2 in |
Depth (In.) | 17 3/4 in |
Height (In.) | 18 in |
Max. Work Height (In.) | 12 1/2 in |
Ram Dimensions (In.) | 1-1/4 x 1-1/4 in |
Details
Force in Tons | 3 ton |
Swing (In.) | 11 3/4 in |
Table Work Surface (In.) | 6-3/4 in |
Includes | Anvil, Handle |
Features | 4 Position Rotating Anvil |
Construction | Cast iron |
Force Range (Lbs.) | 0 to 6000 lb |
Item | Arbor Press |
Description
If you're looking for a press that can handle your toughest jobs, the Dayton 467L17 Arbor Press is what you need. Whether you're a hobbyist or professional, it will help ensure that your projects are completed in no time. The cast iron construction of this arbor press makes it sturdy and durable. This 21 1/2" high tool has a width of 11 3/4 in., making it suitable for various projects. It has a maximum force of 3 tons and an anvil work area measuring 6 3/4 in.. This heavy duty tool can handle slot widths ranging from 3/4 to 1 13/16 in.. With a base size of 9 1/2 x 17 3/4 in., this tool has a ram hole diameter and depth of 1 1/2 x 1 1/2 in.. If you want to get through your project quickly, make sure to have the Dayton 467L17 Arbor Press on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Marking Chalk Refill, Orange, 8 Oz (8GO)
- CTA MANUFACTURING Mini Bulb/Fuse Plier (1012)
- RIDGID Replacement Blade, For 4CPC2, PK2 (E635)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- DAYTON Press, Arbor, 2 Ton (4Z329)
- DAYTON Arbor Press, 8" Swing, 12" H (467L15)
- DAYTON Press, Arbor, 3 Ton (3Z949)
- DAYTON Stand, Arbor Press (1UH15)
- DAYTON Press, Arbor, 1 Ton (4Z328)
- DAYTON Arbor Press, 8" Swing, 11" H (467L14)
- DAKE Arbor Press, 6 Tons (903003)
- Dayton Arbor Presses