Shop All Arbor Presses
Dayton
Arbor Press, 10-3/8" Swing, 21-1/2" H
Mfr # 467L18
Zoro # G4445079
product price: $1,269.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,269.99
Free 30-Day Returns
Key Features
- Force in Tons 3 ton
- Swing (In.) 10 3/8 in
- Table Work Surface (In.) 8 in
- Anvil Dia. Work Area (In.) 6 3/4 in
- Range of Slot Widths (In.) 11/16 to 1-9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 467L18
- Zoro # G4445079
- Country of Origin China
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 6 3/4 in |
Range of Slot Widths (In.) | 11/16 to 1-9/16 in |
Ram Hole Dia. x Depth (In.) | 1-1/4 x 1-1/4 in |
Depth (In.) | 17 3/4 in |
Height (In.) | 21 1/2 in |
Ram Dimensions (In.) | 1-1/4 x 1-1/4 in |
Width (In.) | 1 1/4 in |
Base Size (In.) | 9-1/2 x 17-3/4 in |
Max. Work Height (In.) | 12 1/2 in |
Details
Force in Tons | 3 ton |
Swing (In.) | 10 3/8 in |
Table Work Surface (In.) | 8 in |
Item | Arbor Press |
Force Range (Lbs.) | 0 to 6000 lb |
Includes | Anvil, Handle |
Features | 4 Position Rotating Anvil, Ratchet Style Operation |
Construction | Cast iron |
Description
The Dayton 467L18 Arbor Press is designed to give you years of trouble-free use. It is the perfect addition to your workbench or shop. The 467L18 has a total swing of 10 3/8 in.. With a maximum force of 6000 lbs., this press can handle almost any job. This cast iron machine comes with a ratchet style operation for added ease and control. Its anvil rotates on four positions, giving you more flexibility while working. This arbor press also features a dial depth stop that makes it easy to return to previous settings without reworking them manually. Whether you're looking for more leverage when pressing parts together or assembling metal objects, the Dayton 467L18 Arbor Press will do the trick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive Wobble Extension 10" (81346)
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Plug Tap (DWT60836)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18016)
- KRAFT TOOL Squeegee Head w/Threaded Handle B, 24 (GG224-01)
- DAYTON Arbor Press, 16-7/8" Swing, 27-1/8" H (467L19)
- DAYTON Press, Arbor, 1 Ton (4Z328)
- DAYTON Arbor Press, 6-1/2" Swing, 9-1/4" H (467L13)
- DAYTON Press, Arbor, 3 Ton (3Z949)
- DAYTON Stand, Arbor Press (1UH15)
- DAYTON Press, Arbor, 4 Ton (5Z077)
- DAKE Arbor Press, 3 Tons (902003)
- Dayton Vises & Presses