Shop All Shaft Arbors
Dayton
Arbor, 2MT, 3/8-16, JT33 Chuck
Mfr # 5TXF7
Zoro # G5589211
product price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cutter Arbor
- Spindle End 2MT
- Overall Length 4.1200 in
- Chuck End 3/8"-16
- Chuck End Size JT33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5TXF7
- Zoro # G5589211
- Country of Origin China
- Category Shaft Arbors
Dimensions
Overall Length | 4.1200 in |
Chuck End Size | JT33 |
Spindle End Size | MT2 |
Drawbar Thread Size | 3/8" - 16 |
Details
Type | Cutter Arbor |
Spindle End | 2MT |
Chuck End | 3/8"-16 |
Item | Milling Cutter Arbor |
Shank Type - Machining | Straight |
Description
Milling Cutter Arbor, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15210)
- PERFORMANCE TOOL 33Mm Front Wheel Drive Axle Nut Socket, W80553 (W80553)
- JONARD TOOLS Torque Wrench, Full Head, 7/16, 20 in-lb (TWAF-71620)
- KIPP Knurled Knob Size: 1, D1= 40 D=M08 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.2108)
- DAYTON AL-330 Motor Shaft Arbor Small Type A Stamped Washer (3ZN11)
- DAYTON AL-4-L Motor Shaft Arbor Heavy Duty Type D Machined Washer (3ZN12)
- DAYTON AL-5-KW Motor Shaft Arbor Standard Type B Machined Washer (6L107)
- DAYTON AL-325 Motor Shaft Arbor Small Type A Stamped Washer (3ZN10)
- DAYTON AL-4 Motor Shaft Arbor Standard Type B Machined Washer (6L106)
- DAYTON A-5 Motor Shaft Arbor Extra Long Type C Machined Washer (3ZN08)
- CLESCO AL-5FS Motor Shaft Arbor Standard Type B Stamped Washer (AL-5FS)
- Dayton Shaft Arbors