Shop All Surface Plate
This Product is Discontinued
Dayton
Angle Plate, Right, 4x4in. Surface, 4.5kg (Discontinued)
Mfr # 38XL99
Zoro # G2613418
This Product is Discontinued
Key Features
- Color Steel Gray
- Type Right
- Grade HT200
- Surface Size (In.) 4 x 4
- Weight (Kilograms.) 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 38XL99
- Zoro # G2613418
- UPC # 190735277430
- Country of Origin China
- Category Surface Plate
Dimensions
Surface Size (In.) | 4 x 4 |
Surface Size (mm) | 100 x 100 x 150 |
Size (In.) | 4 in x 4 in |
Details
Item | MOVE OUT |
Color | Steel Gray |
Type | Right |
Grade | HT200 |
Weight (Kilograms.) | 4.5 |
Thickness (In.) | 45/64 in |
Thickness (mm) | 18.0 |
Weight (Lbs.) | 9.9 |
Flatness Unilateral Tolerance (mm) | 0.0018 |
Description
Item MOVE OUT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.