Shop All Gas Infrared Tube Heater Accessories
Dayton
Aluminum Heat Reflector Elbow
Mfr # 5VD83
Zoro # G1405126
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With No. 3TZ71 L-Bend Fitting
- Includes (2) Reflector Pieces, Assembly Hardware
- Compatible with Product Type Dayton Infrared Tube Heaters
- Overall Width 13 3/4 in
- Overall Height 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5VD83
- Zoro # G1405126
- UPC # 190735353820
- Country of Origin United States
- Category Gas Infrared Tube Heater Accessories
Dimensions
Overall Width | 13 3/4 in |
Overall Height | 26 1/2 in |
Overall Depth | 26 1/2 in |
Overall Dimensions - H x W x D | 26 1/2 in x 13 3/4 in x 26 1/2 in |
Details
Item | Aluminum Heat Reflector Elbow |
For Use With | No. 3TZ71 L-Bend Fitting |
Includes | (2) Reflector Pieces, Assembly Hardware |
Compatible with Product Type | Dayton Infrared Tube Heaters |
Standards | CSA Certified |
Product Type | Assembly Components |
Compatible Mfr. Model Number | 3TZ71 L-Bend Fitting |
Component Type | 90 Degrees Elbow Reflector |
Material | Highly Polished Aluminum |
Description
Product Type Assembly Components, Compatible with Product Type Dayton Infrared Tube Heaters, Compatible Grainger Part Number 3TZ71, Compatible Mfr. Model Number 3TZ71 L-Bend Fitting, Component Type 90 Degrees Elbow Reflector, Overall Height 26 1/2 in, Overall Width 13 3/4 in, Overall Depth 26 1/2 in, Mounting Type Surface, Material Highly Polished Aluminum, Includes (2) Reflector Pieces, Assembly Hardware, Standards CSA Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO 3 Amp Circuit Breaker, Push Button (POP3)
- PANACEA Blk Log Bin/Carrier (15245)
- RHEEM 68-23427-26 Compressor Sound (68-23427-2)
- 3M FLASHING TAPE 4""W 75'L (8067-4)
- DAYTON LP Infrared Tube Heater, 100000 BtuH (7D844)
- DAYTON Sidewall Venting Kit, 4 In (2C448)
- DAYTON Outside Air Inlet Cap w/Bird Screen, 4 In (3F837)
- DAYTON Tube/Reflector Extension, 5 ft., Black (5VD87)
- DAYTON U-Bend Fitting w/Clamp, 4 In (3F835)
- DAYTON Dual Vent Kit, Y-Shape, 4x4x6 In (3F817)
- DAYTON Angle Mounting Bracket (5VD54)
- Dayton Gas Infrared Tube Heater Accessories