Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Aluminum "Dia, 31.5"H Roof Fan w.Motor
Mfr # 56JN97
Zoro # G8643869
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,786.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 56JN97
- Zoro # G8643869
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Overall Height | 31 1/2 in |
Wheel Dia. | 18 1/2 in |
Base Width | 30 in |
Base Length | 30 in |
Wheel Diameter | 18 1/2 in |
Base Dimension | 30 in Square |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 4,307 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X24X2 MERV 12 Pleated AC Furnace Air Filter, 4PK (24242.12 4PK)
- AEGIS Aegissplitring 1.375" 213,215T (SGR-1.375-UKIT-1A4)
- KENMORE 520GAL HEPA Filter (VCFH)
- ALL-FILTERS 10x10x2 MERV 13 Pleated AC Furnace Air Filter, 4PK (10102.13 4PK)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56MW62)
- DAYTON Hzd. Loc. Vent, 18-1/2 In, 115/208-230V (7HY68)
- DAYTON Sq Alu 26"L, 26"W Roof/Wall Exhst Fan (56JN91)
- DAYTON Severe Duty Vent, 21-1/4 In, 115/230V (7YR60)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7A563)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (20FT11)
- DAYTON Downblast Less Drive Package, 16-3/4In (4YU96)
- Dayton Belt Drive Centrifugal Exhaust Vents