Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Aluminum 50"Dia, 38"H Roof Fan w.Motor
Mfr # 56MW70
Zoro # G7795931
product price: $3,618.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$3,618.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 56MW70
- Zoro # G7795931
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Wheel Dia. | 30 1/2 in |
Base Height | 1.8 in |
Base Length | 42 in |
Base Width | 42 in |
Overall Height | 37 3/4 in |
Overall Width | 50 in |
Overall Diameter | 50 in |
Wheel Diameter | 30 1/2 in |
Cutout Size | 37.5 in L x 37.5 in W |
Cutout Length | 37.5 in |
Base Dimension | 42 in Square |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 42 in, Base Length 42 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 12,449 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-435 RADIATOR GATE VALVE (110-134)
- DAYTON Agricultural Exh Fan, 36in., 3/4 HP, TEAO (7DZ46)
- FIELD CONTROLS Swg-4Hd Power Venter(Heavy Duty) (SWG-4HD)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 15 (11Z806)
- DAYTON Downblast Vent, Direct Drive, 11 In, Hz: 60 (16D535)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR7)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT2)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (6KWN8)
- DAYTON Downblast Less Drive Package, 13-1/4In (16D540)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (4HZ44)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (38AX31)
- Dayton Direct Drive Centrifugal Exhaust Ventilators