Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Aluminum 50"Dia, 38"H Roof Fan w.Motor
Mfr # 56MW69
Zoro # G7795922
product price: $3,849.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,849.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 56MW69
- Zoro # G7795922
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 42 in x 42 in |
Wheel Dia. | 30 1/2 in |
Overall Height | 37 3/4 in |
Base Width | 42 in |
Base Length | 42 in |
Overall Width | 50 in |
Base Height | 1.8 in |
Cutout Length | 37.5 in |
Overall Diameter | 50 in |
Cutout Size | 37.5 in L x 37.5 in W |
Base Dimension | 42 in Square |
Wheel Diameter | 30 1/2 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 42 in, Base Length 42 in, Base Shape Square, Maximum Static Pressure 2 in wc, Exhaust Airflow @ 0.000 in SP 14,727 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Accu-Charge II Refrigerant Scale (ME98210-A)
- CHEVRON Black Twin Tubing, 250 ft. Roll, 1/4 in. (1063777)
- EXTRACT-ALL HEPA Filter for SP-400, High Capacity (F-400-2)
- ROBERTSHAW Electric Thermostat (5225-047)
- DAYTON Upblast Ventilator, 13-1/4 In, 115/230V (4HZ45)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (4YC77)
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC73)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK4)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP6)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW68)
- DAYTON Upblast Vent, 30-1/2 In, 115/208-230V (7AX25)
- Dayton Direct Drive Centrifugal Exhaust Ventilators