Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Aluminum 43"Dia, 35.6"H Roof Fan w.Motor
Mfr # 56JP11
Zoro # G8643799
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,382.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 56JP11
- Zoro # G8643799
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 34 in x 34 in |
Overall Height | 35 5/8 in |
Base Length | 34 in |
Base Width | 34 in |
Wheel Dia. | 24 1/2 in |
Overall Width | 42 3/4 in |
Base Dimension | 34 in Square |
Wheel Diameter | 24 1/2 in |
Overall Diameter | 42 3/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 34 in, Base Length 34 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 8,431 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME SMARTVALVE PILOT, E MOUNTING, R TIP, 18" LE (Q3450E3020)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- GOODMAN 0151M00027S 24V Gas Valve (0151M00027)
- LENNOX Fan Motor, 1.6 HP, 208 to 230V, PSC, 208-230 VAC 1 Ph 60 Hz Volts (92W51)
- DAYTON Upblast Ventilator, 24-1/2 In, 115/230V (7A641)
- DAYTON Severe Duty Vent, 21-1/4 In, 115/230V (7YR58)
- DAYTON Upblast Less Drive Package, 12-1/2 In (5DVL4)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U3)
- DAYTON Upblast Ventilator, 18-1/2 In, 115/230V (7A629)
- DAYTON Sq Alu 34"L, 34"W Roof/Wall Exhst Fan (56JN95)
- DAYTON Sq Alu 34"L, 34"W Roof/Wall Exhst Fan (56JP09)
- Dayton Belt Drive Centrifugal Exhaust Vents