Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Aluminum 36"Dia, 31.5"H Roof Fan w.Motor
Mfr # 56JP02
Zoro # G8643500
product price: $1,776.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,776.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 56JP02
- Zoro # G8643500
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Overall Height | 31 1/2 in |
Overall Width | 35 3/8 in |
Wheel Dia. | 18 1/2 in |
Base Length | 30 in |
Base Width | 30 in |
Overall Diameter | 35 3/8 in |
Wheel Diameter | 18 1/2 in |
Base Dimension | 30 in Square |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 4,061 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL At72D1006 40Va Trans 120V-24V (AT72D1006)
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Carrier CARF8250606, 2PK (16255.11H)
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 13, High Capacity, Synthetic, 2EKJ2, White (2EKJ2)
- WORLD MARKETING OF AMERICA World Marketing 1416874 EUH4000 240V 4000W6-20Plug Electric Heater (1416874)
- DAYTON Downblast Less Drive Package, 42 In (5EFJ1)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A562)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U3)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T7)
- DAYTON Upblast Ventilator, 24-1/2 In, 115/230V (7A639)
- DAYTON Upblast Ventilator, 11 In, 115/208/230V (20FT09)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A714)
- Dayton Belt Drive Centrifugal Exhaust Vents