Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Aluminum 36"Dia, 30.4"H Roof Fan w.Motor
Mfr # 56JP06
Zoro # G8643701
product price: $2,036.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,036.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 56JP06
- Zoro # G8643701
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 30 in x 30 in |
Overall Width | 35 3/8 in |
Overall Height | 30 3/8 in |
Wheel Dia. | 21 1/2 in |
Base Width | 30 in |
Base Length | 30 in |
Overall Diameter | 35 3/8 in |
Base Dimension | 30 in Square |
Wheel Diameter | 21 1/4 in |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 6,187 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 1/2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Blower Shaft, Le39L14 (39L14)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AX11)
- SUNLITE 8mm Anti Dust Tape Combo Pack (92763)
- DAYTON Drainable Louver, Fixed, 47-1/2 H, Alum (5NKK0)
- DAYTON Downblast Less Drive Package, 13-3/4In (5EFH7)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7A691)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A696)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A554)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A650)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (3GY70)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7A556)
- Dayton Belt Drive Centrifugal Exhaust Vents