Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Aluminum 29"Dia, 31.5"H Roof Fan w.Motor
Mfr # 56MW67
Zoro # G7795898
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,606.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 56MW67
- Zoro # G7795898
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Overall Height | 31 1/2 in |
Base Height | 1.8 in |
Base Length | 26 in |
Base Width | 26 in |
Overall Width | 28 7/8 in |
Wheel Dia. | 16 in |
Overall Diameter | 28 7/8 in |
Wheel Diameter | 16 1/2 in |
Cutout Length | 21.5 in |
Base Dimension | 26 in Square |
Cutout Size | 21.5 in L x 21.5 in W |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 3,636 cfm, Nameplate Voltage 115/208/230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Motor, 1/3 HP, 1750 rpm, 1 Phase (169226)
- QMARK Cabinet Unit Heater Easy Install (CUS93505243FFW)
- HI-TECH DURAVENT Exhaust Hose, 6 In. ID, 11 ft. L, Rubber (0650-0600-0001)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 6 3/4 In (C525-675D L)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW70)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (4YC77)
- DAYTON Exhaust Ventilator, 18 In, 208-230/460 V (6KWN7)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT2)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (4HZ40)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (16D538)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX19)
- Dayton Direct Drive Centrifugal Exhaust Ventilators