Shop All Direct Drive Centrifugal Exhaust Ventilators
Dayton
Aluminum 29"Dia, 31.5"H Roof Fan w.Motor
Mfr # 56MW61
Zoro # G7795959
product price: $1,643.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,643.99
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 56MW61
- Zoro # G7795959
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Overall Height | 31 1/2 in |
Base Length | 26 in |
Wheel Dia. | 16 in |
Base Height | 1.8 in |
Base Width | 26 in |
Overall Width | 28 7/8 in |
Cutout Length | 21.5 in |
Base Dimension | 26 in Square |
Wheel Diameter | 16 1/2 in |
Overall Diameter | 28 7/8 in |
Cutout Size | 21.5 in L x 21.5 in W |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 3,996 cfm, Nameplate Voltage 115/208/230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K588)
- IMPERIAL MFG Rope Gasket Fbrgls 5/8X6 Wht (GA0156)
- AIR HANDLER 10x18x1 Synthetic Pleated Air Filter, MERV 7 (21C051)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, Metal, 8' (TE-6312M-1)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (38AX30)
- DAYTON Exhaust Ventilator, 11 in., 115/208-230V (7DF69)
- DAYTON Upblast Vent, 30-1/2 In, 115/208-230V (7AX27)
- DAYTON Downblast Vent, Belt Drive, 30-1/2 In (7AX69)
- DAYTON Downblast Less Drive Package, 13-3/4In (16D541)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In, Hz: 60 (4YC67)
- DAYTON Upblast Ventilator, Direct Drive Wheel 81/4 in, 115V (5DVN6)
- Dayton Direct Drive Centrifugal Exhaust Ventilators