Shop All Belt Drive Centrifugal Exhaust Vents
Dayton
Aluminum 16.5"D, 31.5"H Roof Fan w.Motor
Mfr # 56JN84
Zoro # G8643598
Free Shipping & Returns
$1,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Package With Motor Included Yes
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Direct Drive
- Mounting Location - Roof Ventilators Roof, Wall
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 56JN84
- Zoro # G8643598
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 26 in x 26 in |
Wheel Dia. | 16 3/4 in |
Base Length | 26 in |
Overall Height | 31 1/2 in |
Base Width | 26 in |
Wheel Diameter | 16 1/2 in |
Base Dimension | 26 in Square |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 7/8 in wc, Exhaust Airflow @ 0.000 in SP 3,277 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61420501)
- TEMPCO Band Heater, 900 Deg F, 120V, 1 In. Dia. (NHW00100)
- HILAND Round Glass Tube HeaterCommercial Cover in Gray (CHC-RGT-G)
- DAYTON Fan Guard (3221005100)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AF23)
- DAYTON Aluminum 36"Dia, 30.4"H Roof Fan w.Motor (56JP06)
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In (7AF00)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7M7U3)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7A625)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7A638)
- DAYTON Upblast Vent, 30-1/2 In, 208-230/460V (7A715)
- Dayton Belt Drive Centrifugal Exhaust Vents