Shop All Winch Cables
Dayton
Aircraft Cable, GS, 1/4 In. x 60 ft.
Mfr # 35Z856
Zoro # G6178076
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Size 1/4 in
- Length 60 ft
- Working Load Limit 2,333 lb
- Includes Latch Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 35Z856
- Zoro # G6178076
- UPC # 190735274095
- Country of Origin China
- Category Winch Cables
Dimensions
Size | 1/4 in |
Length | 60 ft |
Cord Length | 60 ft |
Cord Diameter | 1/4 in |
Details
Item | Winch Cable |
Material | Galvanized Steel |
Working Load Limit | 2,333 lb |
Includes | Latch Hook |
Color | Silver |
Strand Type | 7 x 19 |
For Use With | Forged Steel Hook with Latch, Swiveling |
Cord Type | Cable |
Operation | Pulling |
Compatible Load Capacity | 2,333 lb |
Cord Material | Galvanized Steel |
Number of Strands | 7 x 19 |
Maximum Load Capacity | 2,333 lb |
Description
Winch Cable, Cord Diameter 1/4 in, Cord Length 60 ft, Color Silver, Maximum Load Capacity 2,333 lb, Compatible Load Capacity 2,333 lb, Compatible Hoist Type Not Applicable, Compatible Series Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Part Number Not Applicable, Cord Type Cable, Cord Material Galvanized Steel, Number of Strands 7 x 19, For Use With Forged Steel Hook with Latch, Swiveling, Includes Latch Hook, Operation Pulling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Seal, 10 In., For 9 Ft H Doors (D-350-10)
- ALECO Clear-Flex II Opaque Smooth Bulk Roll 8" x .080 x 150' (171110)
- ZORO SELECT 36 in. Hook Bungee Cord Assortment (10-Pack) (4HXF7)
- METALTECH Base Plate, 6 in.L, Steel, 4-1/2 in.H (M-MBBF)
- DAYTON Winch Cable, GS, 3/16 In. x 75 ft. (1DLJ5)
- DAYTON Aircraft Cable, GS, 1/4 In. x 36 ft. (35Z855)
- DAYTON Winch Cable, SS, 1/4 In. x 60 ft. (35Z860)
- DAYTON Winch Cable, GS, 1/4 In. x 25 ft. (1DLJ9)
- DAYTON Winch Cable, GS, 5/16 In. x 50 ft. (1DLK2)
- DAYTON Winch Cable, GS, 1/8 In. x 100 ft. (1DLH6)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- Dayton Winch Cables